Beli panasonic microwave di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Oven Microwave Heavy DutyDeskripsi:The Panasonic commercial microwave oven NE-1753 has 18L capacity, 1700W cooking power and is made in Japan. Its practical functions and high quality performance help users finish the cook without any hassle.atribut:
- Capacity (L): 18
- Heating Stages: 5
- Programming Memory Pads: 30
- Power Levels: 15
- Light: LED
- Display: LCD
- Power Cooking (W): 1700
- Panasonic MicrowaveDeskripsi:- Dilengkapi dengan tombol putar yang mudah di operasikan.- Desain Elegan- Perpaduan tampilan desain warna silver dan kaca hitam cocok untuk dapur mungil Anda.- Daya RendahDengan konsumsi daya hanya 450 W, Microwave ini bisa menyajikan masakan sehat untuk keluarga dirumah.
- MENUMASTER Oven Microwave CommercialDeskripsi:Commercial microwave 10 touch pad control panel shall be programmable with the ability to program up to 100 menu items and shall have automatic cooking capability for up to two portions. Maximum cooking time shall be 60 minutes, countdown style with a time entry option and an adjustable end of cycle audible signal. LED display shall be a backlit and include a temperature reading. There shall be 11 power levels, 4 cooking stages and defrost mode at 20% power or power level 2. Microwave output shall be 1800 watts distributed by two magnetrons each with a rotating antenna to provide superior even heating throughout the cavity. Heavy duty door shall have a tempered glass outer window and a grab and pull handle with a 90o + opening for easy access. An LED interior light shall facilitate monitoring without openingthe door. The large 17 liter (.6 cubic ft.) cavity shall accommodate a standard 152 mm (6”) deep half-sized pan. Gasket sealed ceramic tray to reduce plate-to-shelf edge impact. Oven shall have a stainless steel interior and exterior and be stackable without a kit to save counter and shelf space. Oven shall have a removable, cleanable splatter shield. Air filter shall be easily accessible and removable from the front of the oven and have a “clean filter” reminder feature. Microwave oven shall comply with standards set by the U.S Department of Health and Human Services, ETL for safety.atribut:
- Programmable Control Pads: 10
- Settings Programmable: 100
- Stage Cooking: Yes, 4
- Sharp Microwave Grill (Pemanggang Listrik)Deskripsi:8 Auto Menu & Defrost ProgrammesSharp R-728KIN - Microwave 25 Liter Grill 1000 Watt Dengan 8 menu otomatis dan program menghilangkan bekuan esCompact Grill Microwave OvenFitur menu memanggang dan memasak secara automatis di Microwave anda.Pilihan Warna : Black, Silver, dan Whiteatribut:
- Capacity (L): 25
- Sharp Microwave Oven Stylish Designedatribut:
- Oven Capacity (L): 25
- Power Source (V): 228-240
- Dimensions (WxHxD) (mm): 514x308x429
- Model : Stylish Designed Microwave Oven
- Sharp Microwave Professional SSatribut:
- 1-Touch Settings: Yes
- Appliance Color: Silver
- Convection Cooking: No
- Energy Star Compliant: No
- Features: 4-Stage Programming, Auto Voltage Sensor, Double/Triple Quantity Pads, Interior Exhaust Fan, Manual and Memory Programming, Self-Diagnostics
- Item: Professional Microwave
- Microwave Style: Countertop
- Microwave Turntable: No
- Oven Capacity (ft³): 0.75
- Overall Depth (inch): 22 5/8
- Overall Height (inch): 13 3/4
- Overall Width (inch): 17 5/8
- Plug Type: 5-20R
- Power Cooking (W): 1200
- Power Levels: 11
- Standards: UL Listed
- UNSPSC: 48101516
- Voltage (V): 120 AC
- Sharp MicrowaveDeskripsi:Dengan fitur menu Bahasa Indonesia yang di desain khusus pada bagian panel untuk mempermudah penggunaan. Fitur Low Wattage konsumsi listrik rendah hanya 399 watt.
- Panasonic Power Socket Grounded (Stop Kontak Arde)atribut:
- Voltage (V): 250
- Number of Outlets: 1
- Rated Current (A): 16
- Panasonic Air Conditioner (AC / Pendingin Udara)Deskripsi:AC standard non inverter yang memberikan pendinginan lebih cepat 18 % sejak AC dinyalakan pertama kali dengan teknologi powerfulatribut:
- SNI License: Yes
- Sharp Microwave Stylish Designedatribut:
- Power Consumption (V/Hz): 220/50
- Panasonic Air Conditioner Inverter (AC / Pendingin Udara)Deskripsi:AC SI-BIRU inverter yang hemat listrik dan dapat membatasi watt AC sehingga tetap dapat menggunakan elektronik lainnya secara bersamaan dengan fitur eco mode serta pendinginan dapat dikendalikan jarak jauh dengan aplikasi panasonic comfort cloudatribut:
- SNI License: Yes
- Voltage (V): 220
- Panasonic Charging LED multilight EZ37C4 for constructionDeskripsi:A palm-sized compact light. Bright 750 lumens, continuous lighting for about 7 hours (strong brightness, using 18V 5Ah battery / when there is no USB power supply). With a handle that is convenient to carry with the battery pack attached. Since the handle has a built-in hook, it can also be hung. The light surface can be moved flexibly to illuminate the place where the light is needed.For work in narrow spaces such as the attic and underfloor, construction in dark places, equipment maintenance, loading of luggage into cars, etc.* For hanging, use a commercially available S-shaped hook or string, etc., and fix it firmly. *There is a rotation stopper, so please do not force it to rotate. *Charger and battery are sold separately.atribut:
- Applicable battery: EZ9L54 (sold separately)
- Battery Voltage (V): (3 voltage support) 14.4 / 18 / 21.6
- Function: Battery remaining capacity display, battery exhaustion, LED high temperature, battery high temperature notification function
- Handle: Rotation angle: 0 to 360 ° (built-in hook rotates 90 °)
- Illuminance (Lx): About 1500 (40cm forward)
- Light Angle: Opening and closing angle: 0 to 180 ° (7 positions), rotation angle: 0 to 270 ° (unrotated free rotation)
- Lighting Type: 3 levels of brightness switching (strong) 100%, (medium) about 50%, (weak) about 10%
- Luminous Flux (Lm): About 750
- Mass of Main Unit (g): 380
- USB type: 2 terminals, A type, DC5V, 2A total output
- Voltage (V): (3 voltage support) 14.4 / 18 / 21.6
- Samsung Oven Microwave GrillDeskripsi:Triple Distribution SystemMake sure that everything you cook is perfectly prepared and delicious. The unique Triple Distribution System distributes microwaves in 3 directions, so they reach into every corner and penetrate food in multiple directions. It ensures that everything is cooked much more thoroughly and evenly.Auto CookCook delicious dishes without recipes or guesswork. Auto Cook has a choice of options for the most frequently cooked dishes, such as poultry and pasta. Each is pre-programmed with the optimal mode, time and temperature. Simply select the type and weight of food and it will prepare it perfectly.ECO ModeCook delicious meals without it costing the earth. ECO Mode significantly reduces energy consumption with the industry’s lowest standby power. When you’re not cooking, the power used to maintain essential functions is kept to the minimum. So you can save money and help protect the environment.atribut:
- Product Type: Grill
- Voltage (V/Hz): 230/50
- Power Level: 6
- Accessories: Wire Rack, Quick Guide Label, Crusty Plate
Daftar Harga panasonic microwave Terbaru November 2026
| Panasonic Oven Microwave Heavy Duty | Rp32.999.900 |
| Panasonic Microwave | Rp1.399.900 |
| MENUMASTER Oven Microwave Commercial | Rp18.999.900 |
| Sharp Microwave Grill (Pemanggang Listrik) | Rp1.699.900 |
| Sharp Oven Microwave Grill Inverter | Rp1.899.900 |
| Sharp Microwave Oven Stylish Designed | Rp1.699.900 |
| Sharp Microwave Professional SS | Rp47.999.900 |
| Sharp Microwave | Rp999.900 |
| Panasonic Stop Kontak 2-Gang (Power Socket/Power Outlet) | Rp579.900 |
| Panasonic Power Socket Grounded (Stop Kontak Arde) | Rp15.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/coP106877456-1.jpg)




/ksP110782748-1.jpg)
/ihP103221665-1.jpg)
/ixP107016681-6.jpg)

/k4P107016724-1.jpg)


%20(Power%20Socket)/gyP103221610-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)